Beli Industrial Ups di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MAXX AIR Industrial Mobile & Stationary Floor Fan (Kipas Lantai Industri)
    Mulai

    Rp2.399.900

    MAXX AIR Industrial Mobile & Stationary Floor Fan (Kipas Lantai Industri)
    atribut:
    • UNSPSC: 31160000
    • Air Flow (CFM): 1500/2050/2250
    • Amps (A): 1.4/1.25/1.2
    • Base Dia. (inch): 20
    • Blade Diameter (inch): 20
    • Blade Material: Metal
    • Color: Black
    • Depth (inch): 11-1/2
    • Environmental Applications: Commercial; Fitness; Home; Industrial
    • Fan Cord Length (ft): 4-1/2
    • Fan Housing Material: Metal
    • Fan Mounting Location: Floor
    • Fan Power Source: Plug-In
    • Frequency (Hz): 60
    • Head Tilt Adjustment (°): 90
    • Height (inch): 24
    • Motor HP (HP): 1/5
    • Number of Speeds: 3
    • Oscillation: Non-Oscillating
    • Product Type: Floor Fan
    • Rotation Speed (rpm): 1450
    • Standards: OSHA
    • Voltage (V AC): 120
    • Wattage (W): 142
    • Wheeled Base: Stationary
    • Width (inch): 25
  2. Cyber Power Modular UPS 3 Phase (Unit Only)
    Mulai

    Rp109.999.900

    Cyber Power Modular UPS 3 Phase (Unit Only)
    Deskripsi:
    CyberPower SM20KPM is a power module which can be installed into the UPS to provide vertical scalability and extended power capacity for datacenter UPS. Users can choose the number of power modules to install, and flexibly configure the power capacity based on their business needs. The product can be installed without taking any extra footprint, saving valuable floor space. The plug-n-play function supports quick and immediate installation. Moreover, the product features hot-swappable capability, allowing users to safely replace battery module without interrupting connected loads, and ensuring seamless operation. What's in the box 1. SM20KPM UPS2. Maintenance Bypass PDU3. Rackmount Ears4. User's Manual * Product contents may vary according to different regions. For detailed information, please refer to user's manual/quick start guide.
    atribut:
    • Certifications: CE, IEC62040-1, IEC62040-2
    • Storage Temperature (°C): -40 to 70
    • Operating Temperature (°C): 0 to 40
    • Phase: Three Phase Tower UPS
    • Operating Elevation (m): ≤1000, Load Derated 1% per 100m from 1000m and 2000m
  3. Cyber Power Datacenter UPS System 3 Phase Online S Series (Unit Only)
    Mulai

    Rp92.999.900

    Cyber Power Datacenter UPS System 3 Phase Online S Series (Unit Only)
    Deskripsi:
    CyberPower OLS3S15KE guarantees power backup protection for IT equipment, servers, workstations, NAS/Storage devices, telecom devices, networking devices, security/emergency systems, and surveillance systems. The UPS adopts double-conversion topology to provide high-quality power output with additional ECO Mode to conserve power and save on energy costs. The UPS supports parallel expansion to allow the connections of multiple UPS units, achieving system redundancy. It is compatible with generators to prolong power continuity, and maintenance bypass switch to provide quick and safe maintenance without having to shut down UPS and connected equipment. The product can be connected to Emergency Power Off (EPO) switch, allowing users to shut off UPS immediately during emergency. The UPS can employ Extended Battery Modules (EBM) to prolong runtimes, and its built-in Smart Battery Management (SBM) enhances battery charging process to extend battery lifetime. This model also features multifunction LCD readout to display information of power and battery conditions. The PowerPanel Power Management Software allows user to perform real-time monitoring and remote management of the UPS. What's in the box 1. OLS3S15KE UPS2. Maintenance Bypass PDU3. Parallel Port Cover Plate4. Terminal Cover5. Terminal Splices6. USB Cable7. User's Manual8. Product Registration Card * Product contents may vary according to different regions. For detailed information, please refer to user's manual/quick start guide.
    atribut:
    • Output voltage (V): 208 ± 1% / 220 ± 1% / 230 ± 1% / 240 ± 1%
    • Outlets Type: Hardwire Terminal Block x 1
  4. UPS Heavy Duty Degreaser (Pembersih Kerak Mesin)
    Mulai

    Rp1.299.900

  5. PROLiNK Super Fast Charging Line Interactive UPS SFCU Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp989.900

    PROLiNK Super Fast Charging Line Interactive UPS SFCU Series
    Deskripsi:
    Input - Nominal Voltage : 220 / 230 / 240VAC - Voltage Range : 140-300VAC - Nominal Voltage : 50 or 60Hz (Auto Sensing) Output - Output Voltage Regulation (Battery Mode) : ±10% - Frequency : 50Hz or 60Hz ±1Hz - Waveform : Simulated Sinewave - Transfer Time to : 2 - 8ms Battery - Number Of Battery : 1 x 12V8.2AH - Recharge Time (Typical) : 2 – 4 hours recover to 90% capacity Protection Full Protection : Short Circuit, Overload, Discharge and Overcharge Protection Indication LED Display : - AC Mode – Green Lighting - Battery Mode – Yellow Lighting - Charging Mode – Green Flashing every 2 seconds - Overload – Red Flashing every 0.5 seconds - Fault – Red Lighting Alarm Sounding : - Low Battery – Sounding every second - Battery Mode – Yellow Lighting - Overload – Sounding every 0.5 seconds - Battery Replacement Alarm – Sounding every 2 seconds - Fault – Continuously Sounding
  6. Cyber Power Backup UPS System Value Series (Unit Only)
    Mulai

    Rp1.799.900

    Cyber Power Backup UPS System Value Series (Unit Only)
    Deskripsi:
    CyberPower Value600ELCD offers home and office users a reliable battery backup and safeguards office PCs, network communication equipment, and other electronic devices from surges, spikes, brownouts and other power incidents. Designed with GreenPower UPS™ Technology to improve operating efficiency and to minimize energy consumption, users can enjoy significant energy cost savings over conventional UPS systems. What's in the box 1. VALUE600ELCD UPS2. USB Cable3. User's Manual4. Product Registration Card * Product contents may vary according to different regions. For detailed information, please refer to user's manual/quick start guide.
  7. APC APC Easy UPS On-Line
    Mulai

    Rp13.999.900

    APC APC Easy UPS On-Line
    Deskripsi:
    This APC Single phase Easy UPS is designed for IT professionals or network administrators to maintain business uptime and continuity. This 1000VA double-conversion on-line tower UPS provides pure sine wave power to support critical electronics during power disruptions. The SRV comes with IEC 320 C14 input and 3x IEC 320 C13 outlets. The On-Line UPS has a intelligent card slot for optional Network Management Card (AP9544, SRVSMB001, VGL9601l) that enables network-based UPS monitoring and management. The UPS can connect to EcoStruxure IT or third-party centralized management platforms. The Built-in automatic and manual bypass provide seamless power to the load even in the event of an internal detected fault or error in UPS. The SRV UPS is compatible with replacement battery cartridge APCRBCV203. Ideal for small data centers, manufacturing facilities, computer rooms, network storage devices, telecommunication, and healthcare IT.
    atribut:
    • Other Output Voltage (V): 220; 240
    • Product Range: Easy UPS On-Line
  8. APC Easy UPS 3S
    Mulai

    Rp109.999.900

    APC Easy UPS 3S
    Deskripsi:
    High-efficiency 3-phase UPS with internal batteries providing a runtime of 15 minutes. The UPS features advanced product features, competitive specifications, and robust electrical design, making business continuity easy in the data center or electrical
  9. Cyber Power Datacenter UPS System 3 Phase HSTP Series (Unit Only)
    Mulai

    Rp92.999.900

    Cyber Power Datacenter UPS System 3 Phase HSTP Series (Unit Only)
    atribut:
    • Outlet Type: Hardwire Terminal Block x 1
    • Certifications: CE, IEC62040-1, IEC62040-2
    • Storage Temperature (°C): -40 to 70
    • Operating Temperature (°C): 0 to 40
    • Phase: Three Phase Tower UPS
  10. Schneider Electric APC Smart-UPS On-Line
    Mulai

    Rp43.999.900

    Schneider Electric APC Smart-UPS On-Line
    Deskripsi:
    This APC Smart-UPS is designed for IT professionals or network administrators to maintain business uptime and continuity. This 1000VA on-line tower UPS provides pure sine wave power and extended runtime to support critical electronics during power disruptions. It comes with 1x IEC 320 C14 input and 6x IEC 320 C13 outlets. It has a SmartSlot for optional Network Management Card that enables graceful shutdown of physical servers, virtual machines & HCI Clusters via PowerChute Network Shutdown. The UPS can connect to EcoStruxure IT or third-party centralized management platforms. The UPS is compatible with SRTRK4 (4-post) and SRTRK3 (2-post) rail kits sold separately.
    atribut:
    • Product or Component Type: Uninterruptible power supply (UPS)
  11. Cyber Power Smart Application UPS System Online SC Series (Unit Only)
    Mulai

    Rp7.099.900

    Cyber Power Smart Application UPS System Online SC Series (Unit Only)
    Deskripsi:
    CyberPower OLS1000EC guarantees power backup protection for multimedia devices, IT equipment, computers, workstations, NAS/Storage devices, telecom devices, networking devices, security/emergency systems, and surveillance systems. The UPS adopts double-conversion topology to provide high-quality power output with additional ECO Mode to conserve power and save on energy costs. The product is also compatible with generators to prolong power continuity. To extend battery lifetime, the UPS adopts Smart Battery Management (SBM) to enhance battery charging process and achieve a lower total cost of ownership. The model also allows users to perform real-time monitoring and management via PowerPanel Power Management Software. What's in the box 1. OLS1000EC UPS2. Power Cord3. User's Manual4. Product Registration Card * Product contents may vary according to different regions. For detailed information, please refer to user's manual/quick start guide.
  12. Cyber Power Smart Application UPS System Online S Series (Unit Only)
    Mulai

    Rp9.899.900

    Cyber Power Smart Application UPS System Online S Series (Unit Only)
    Deskripsi:
    CyberPower OLS1000E is a high-performance UPS featuring online double-conversion topology, which provides seamless Pure Sine Wave power for mission-critical devices such as NAS and servers, DVRs/surveillance systems, transportation and infrastructure, and emergency systems. It’s typically integrated in the back office, server room, and data center environment. What's in the box 1. OLS1000E UPS2. Power Cord3. USB Cable4. Phone Line5. User's Manual * Product contents may vary according to different regions. For detailed information, please refer to user's manual/quick start guide.
  13. APC Smart-UPS SRT RM 230V
    Mulai

    Rp20.999.900

    APC Smart-UPS SRT RM 230V
    Deskripsi:
    High density, double-conversion on-line power protection with scalable runtime Includes: CD with software, Comms cable, Country-specific detachable power cord, Documentation CD, Installation guide, Network Management Card, Rack Mounting brackets ...
    atribut:
    • Input Frequency (Hz): 40 - 70 (auto sensing)
    • Topology: Double Conversion Online
    • Waveform type: Sine Wave
  14. MAXX AIR Industrial Ceiling HVLS Fan (Kipas Plafon)
    Mulai

    Rp25.999.900

    MAXX AIR Industrial Ceiling HVLS Fan (Kipas Plafon)
    atribut:
    • UNSPSC: 40101604
    • Air Flow (CFM): 13000
    • Area Covered Cooling Fans (ft²): 2600
    • Blade Diameter (inch): 96
    • Blade Finish: Brushed Nickel
    • Blade Material: Aluminium
    • Down Rod Outside Dia. (inch): 3/4
    • Environmental Applications: Automotive; Commercial; Fitness; Home; Industrial; Restaurant
    • Fan Mounting Location: Ceiling
    • Fan Power (W): 35
    • Frequency (Hz): 60
    • Housing Finish: Brushed Nickel
    • Includes (in): 6 Downrod
    • Light Kit: No Light
    • Maximum Mounting Height (ft): 10
    • Motor Design: DC
    • Motor Enclosure: DC
    • Mount Type: Angled
    • Number of Speeds: 6
    • Phase: 1
    • Reversible: Yes
    • Rotation Speed (rpm): 85
    • Speed Controllable - Fans: Yes
    • Standards: cETLus
    • Thermal Protection: Auto
    • Voltage (V AC): 120
  15. APC Smart-UPS RV
    Mulai

    Rp6.199.900

    APC Smart-UPS RV
    Deskripsi:
    APC Smart-UPS SC is ideal for small and medium businesses looking to protect networking equipment and point-of-sale (POS) devices from power disturbances and outages ... Includes: CD with software, Smart UPS signalling RS-232 cable, User Manual
    atribut:
    • Nominal Input Voltage (V): 230
    • Topology: Double Conversion Online
    • Input Frequency (Hz): 40 - 70
  16. APC BY SCHNEIDER ELECTRIC UPS System
    Mulai

    Rp4.799.900

    APC BY SCHNEIDER ELECTRIC UPS System
    Deskripsi:
    Standby UPS Systems help to provide backup power and power protection for individual computers. They allow the computers to run for a short time to help facilitate a controlled shut-down.
    atribut:
    • UNSPSC: 39121011
    • Input Voltage (V): 120 (AC)
    • Medical Grade: No
    • NEMA Plug Configuration: 5-15P
    • NEMA Receptacle Configuration: (8) 5-15R
    • Number of Outlets: 8
    • Output Voltage (V AC): 120
    • Phase: 1
    • Ports: RJ45 Serial; Smart Slot; USB
    • Width (inch): 7
  17. APC Easy UPS SRV 2000VA
    Mulai

    Rp7.699.900

    APC Easy UPS SRV 2000VA
    Deskripsi:
    High quality, Double-conversion On-line UPS designed for essential power protection needs even in the most unstable power conditions Includes: CD with software, USB cable, User Manual
    atribut:
    • Output Power Capacity (kW/kVA): 1.6/ 2.0
    • Nominal Input Voltage (V): 230
    • Input Connections: IEC-320 C14
    • LCD Graphics Display: Text and mimic diagrams that display modes of operation, system parameters and alarms.
    • LED Indicators: Provide easy-to-read status of the unit and utility power conditions.
    • Maximum Configurable Power (kW/kVA): 1.6 / 2.0
    • Battery Type: Maintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
    • Input Frequency (Hz): 40 - 70
    • Interface Port (s): USB
    • Load Crest Factor: 0.12569444444
    • Number of Power Cords: 1
    • Other Input Voltages: 220, 240
    • Other Output Voltages: 220, 240
    • Output Voltage Distortion: 0.03
    • Topology: Double Conversion Online
    • Typical Recharge Time (hour): 4
    • Waveform type: Sine Wave
  18. Phoenix Contact Data Cable UPS
    Mulai

    Rp719.900

    Phoenix Contact Data Cable UPS
    Deskripsi:
    RS-232 cable, 9-pos. D-SUB socket on 9-pos. D-SUB socket, 9-wire, 1:1
  19. APC Easy UPS BVX Universal Sockets
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    APC Easy UPS BVX Universal Sockets
    Deskripsi:
    Easy UPS provides power protection for unstable power conditions, ensuring consistent and reliable connectivity at the most critical moments.
    atribut:
    • Nominal Output Voltage (V): 230
    • Nominal Input Voltage (V): 230
    • Cord Length (m): 1.2
    • Nominal Battery Voltage (V): 12
Daftar Harga Industrial Ups Terbaru October 2026
MAXX AIR Industrial Mobile & Stationary Floor Fan (Kipas Lantai Industri)Rp2.399.900
Cyber Power Modular UPS 3 Phase (Unit Only)Rp109.999.900
Cyber Power Datacenter UPS System 3 Phase Online S Series (Unit Only)Rp92.999.900
UPS Heavy Duty Degreaser (Pembersih Kerak Mesin)Rp1.299.900
PROLiNK Super Fast Charging Line Interactive UPS SFCU SeriesRp989.900
Cyber Power Backup UPS System Value Series (Unit Only)Rp1.799.900
APC APC Easy UPS On-LineRp13.999.900
APC Easy UPS 3SRp109.999.900
Cyber Power Datacenter UPS System 3 Phase HSTP Series (Unit Only)Rp92.999.900
Schneider Electric APC Smart-UPS On-LineRp43.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)